Check Availability
  • WILTON 

    Extra Heavy Duty Forged Steel C-Clamp, 4" Max. Opening, 2-1/4" Throat Depth, Gray

  • Item # 5C832
  • Mfr. Model # 104
Extra Heavy Duty Forged Steel C-Clamp, 4" Max. Opening, 2-1/4" Throat Depth, Gray C-Clamp,4",Steel,Extra HD,10,000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra-heavy-duty Wilton® Brute Force™ C-clamp stands up to the rigorous demands of heavy industrial and construction applications. The powder-coated forged steel square-throat frame and black oxide-coated steel spindle have excellent corrosion resistance and provide outstanding clamping pressure. The square spindle head stands up to heavy wrench tightening.
• Throat depth: 2-1/4"
• Load capacity: 10,000 lb.
Show More Close
 

Technical Specifications

Item # 5C832
Mfr. Model # 104
UNSPSC #27112120
Catalog Page 834
Shipping Weight 4.8 lbs
Country of Origin USA *
Item C-Clamp
Max. Opening 4"
Throat Depth 2-1/4"
Clamping Pressure 10,000 lb.
Body Material Forged Steel
Duty Rating Extra Heavy Duty
Throat Shape Square
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions