Check Availability
  • WILTON 

    Extra Heavy Duty Forged Steel C-Clamp, 2-3/8" Max. Opening, 1-7/8" Throat Depth, Black

  • Item # 24W107
  • Mfr. Model # 2-FC
Extra Heavy Duty Forged Steel C-Clamp, 2-3/8" Max. Opening, 1-7/8" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Full-closing Wilton® Brute Force™ extra-heavy-duty C-clamp stands up to the rigorous demands of ship building, bridge building, and other heavy industrial and construction applications. The forged steel square-throat frame and steel spindle feature a black oxide finish for outstanding corrosion resistance. A hot upset square spindle head withstands higher torques.
• Throat depth: 1-7/8"
• Load capacity: 12,500 lb.
Show More Close
 

Technical Specifications

Item # 24W107
Mfr. Model # 2-FC
UNSPSC #27112120
Catalog Page 835
Shipping Weight 4.05 lbs
Country of Origin USA *
Item C-Clamp
Max. Opening 2-3/8"
Throat Depth 1-7/8"
Clamping Pressure 12,500 lb.
Body Material Forged Steel
Duty Rating Extra Heavy Duty
Throat Shape Square
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Black Oxide
Swivel Pad No
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In