Check Availability
  • WILTON 

    Dead Blow Hammer Set, 32 oz., 48 oz., 64 oz. Head Weight, Rubber over Steel Handle Material

  • Item # 48FX58
  • Mfr. Model # 11113
Dead Blow Hammer Set, 32 oz., 48 oz., 64 oz. Head Weight, Rubber over Steel Handle Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FX58
Mfr. Model # 11113
UNSPSC #27111602
Shipping Weight 11.59 lbs
Country of Origin Mexico *
Item Dead Blow Hammer Set
Head Material Vulcanized Rubber
Head Weight 32 oz., 48 oz., 64 oz.
Face Diameter 1-7/8", 1-7/8", 2-1/4"
Handle Material Rubber over Steel
Overall Length 14", 14", 16"
Tether Capable Tether Ready
Nonsparking No
Replaceable Tip No
Handle Color Black
Head Color Black
Head Length 5", 6", 7"
Features Non Marring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In