Check Availability
  • WILSON CASE 

    Protective Case, 67-1/2" Overall Length

  • Item # 404K50
  • Mfr. Model # Truck-34-14
Protective Case, 67-1/2" Overall Length Protective Case,67-1/2" Overall Length Protective Case,67-1/2" Overall Length
Qty
  • Web Price
    $1,303.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, durable shipping case with usable interior space of 66" x 21" x 24". Made from 3/8" #1 birch plywood with ABS plastic laminated on both sides for superior strength and easy clean up. Designed to protect your gear and endure the rigors of shipment over and over again. Features (4) 3.5" Colson Heavy Duty casters, extruded aluminum angle trim, ball corners, deep tongue and groove closure between lid and case, riveted stainless steel hinge, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).
Show More Close
 

Technical Specifications

Item # 404K50
Mfr. Model # Truck-34-14
UNSPSC #53121705
Shipping Weight 114.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 67-1/2"
Overall Width 22-1/2"
Overall Depth 31"
Load Capacity 225 lb.
Inside Depth 24"
Inside Length 66"
Inside Width 21"
Lid Depth 3-3/8"
Bottom Depth 21"
Material ABS Thermoplastic, Laminated Birch Plywood
Volume Capacity 19 cu. ft.
Color Black
Weight 114 lb.
Latch Butterfly, Padlock
Mfr. Series TruckPak
Features Recessed Butterfly Twist Latch, Padlock Secure Latch, (4) Recessed Handles, Hinged Lid, (4) 3.5" Heavy Duty Casters
Standards ATA 300 (Impact Test)
Includes (4) Heavy Duty Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms