Check Availability
  • WILSON CASE 

    Protective Case, 45" Overall Length, 22-1/2" Overall Width, 31" Overall Depth

  • Item # 404K43
  • Mfr. Model # Truck-12-14
Protective Case, 45" Overall Length, 22-1/2" Overall Width, 31" Overall Depth Case,No Foam,45" L,22-1/2" W,Black Case,No Foam,45" L,22-1/2" W,Black
Qty
  • Web Price
    $1,064.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, durable shipping case with usable interior space of 43.5" x 21" x 24". Made from 3/8" #1 birch plywood with ABS plastic laminated on both sides for superior strength and easy clean up. Designed to protect your gear and endure the rigors of shipment over and over again. Features (4) 3.5" Colson Heavy Duty casters, extruded aluminum angle trim, ball corners, deep tongue and groove closure between lid and case, riveted stainless steel hinge, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).
Show More Close
 

Technical Specifications

Item # 404K43
Mfr. Model # Truck-12-14
UNSPSC #53121705
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 45"
Overall Width 22-1/2"
Overall Depth 31"
Material ABS, Laminated Birch Plywood
Volume Capacity 12.70 cu. ft.
Color Black
Includes Foam No
Number of Wheels 4
Water and Air Tight O-Ring No
Airline Carry-On Size No
Handle Style - Protective Cases Recessed
Min. Temp. Rating -10 Degrees F
Max. Temp. Rating 150 Degrees F
Load Capacity 200 lb.
Inside Depth 24"
Inside Length 43-1/2"
Inside Width 21"
Lid Depth 3-3/8"
Bottom Depth 21"
Weight 85 lb.
Latch Butterfly, Padlock
Mfr. Series TruckPak
Features Recessed Butterfly Twist Latch, Padlock Secure Latch, (2) Recessed Handles, Hinged Lid, (4) 3.5" Heavy Duty Casters
Standards ATA 300 (Impact Test)
Includes (4) Heavy Duty Casters
Foam Material None
Wheel Type Swivel
Number of Latches 2
Number of Padlock Holes 1
Number of Compartments 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In