Check Availability
  • WILSON CASE 

    Protective Case,46" Overall Length,Black

  • Item # 404K41
  • Mfr. Model # TP10-FL2-HDCB
Protective Case,46" Overall Length,Black Protective Case,46" Overall Length,Black
Qty
  • Web Price
    $1,319.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, durable shipping case lined with 2" of foam. Usable interior space is 40" x 20" x 22". Made from 3/8" birch plywood with ABS plastic laminated on both sides for superior strength. Designed to protect your gear and endure the rigors of shipment over and over again. Features (4) 3.5" casters, extruded aluminum angle trim, deep tongue and groove closure between lid and case, riveted stainless steel hinge, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).
Show More Close
 

Technical Specifications

Item # 404K41
Mfr. Model # TP10-FL2-HDCB
UNSPSC #53121705
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 46"
Overall Width 26"
Overall Depth 28"
Load Capacity 160 lb.
Inside Depth 25"
Inside Length 44"
Inside Width 24"
Lid Depth 3-3/8"
Bottom Depth 22-5/8"
Material ABS Thermoplastic, Laminated Birch Plywood
Volume Capacity 15.3 cu. ft.
Color Black
Weight 85 lb.
Latch Butterfly, Padlock
Mfr. Series TravelPak10
Features Recessed Butterfly Twist Latch, Padlock Secure Latch, (4) Recessed Handles, Hinged Lid with Trunk Stay, 3.5" Casters with Brake
Standards ATA 300 (Impact Test)
Includes 2" Foam Lined Interior, (4) Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms