Check Availability
  • WILSON CASE 

    Protective Case, 25" Overall Length, Black

  • Item # 404K35
  • Mfr. Model # TP5-FL2
Protective Case, 25" Overall Length, Black Protective Case,25" Overall Length,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, lightweight shipping case lined with 2" of foam. Usable interior space is 20" x 20" x 20". Made from Wilson LT panel, a 1/4" tri-laminate reinforced polypropylene material that is engineered to be lighter, yet as strong as plywood laminated panels. The LT panel is non-directional giving it remarkable strength to protect your gear and endure the rigors of shipment over and over again. Up to 45% lighter than plywood laminated panels, and not affected by temperature fluctuations. Panels are moisture resistant, UV tolerant, and chemically inert which makes them safe for virtually any equipment. Features extruded aluminum angle trim, deep tongue and groove closure between lid and case, riveted stainless steel hinge, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).
Show More Close
 

Technical Specifications

Item # 404K35
Mfr. Model # TP5-FL2
UNSPSC #53121705
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 25"
Overall Width 25"
Overall Depth 25"
Load Capacity 90 lb.
Inside Depth 24"
Inside Length 24"
Inside Width 24"
Lid Depth 3-3/8"
Bottom Depth 20-5/8"
Material Polypropylene
Volume Capacity 8 cu. ft.
Color Black
Weight 25 lb.
Latch Butterfly, Padlock
Mfr. Series TravelPak5
Features Recessed Butterfly Twist Latch, Padlock Secure Latch, (2) Recessed Handles, Hinged Lid with Trunk Stay
Standards ATA 300 (Impact Test)
Includes 2" Foam Lined Interior
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms