Check Availability
  • WILSON CASE 

    Protective Case, 41-1/2" Overall Length

  • Item # 404K24
  • Mfr. Model # TMX5-F05
Protective Case, 41-1/2" Overall Length Protective Case,41-1/2" Overall Length
Qty
  • Web Price
    $970.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, lightweight shipping case lined with 1/2" of foam. Usable interior space is 39" x 28" x 14". Made from Wilson LT panel, a 1/4" tri-laminate reinforced polypropylene material that is engineered to be lighter, yet as strong as plywood laminated panels. The LT panel is non-directional giving it remarkable strength to protect your gear and endure the rigors of shipment over and over again. Up to 45% lighter than plywood laminated panels, and not affected by temperature fluctuations. Panels are moisture resistant, UV tolerant, and chemically inert which makes them safe for virtually any equipment. Features removable lid, (2) edge casters, extruded aluminum angle trim, deep tongue and groove closure between lid and case, plated steel recessed handles and latches. Lockable, requires padlock with up to 1/4" shank (not included).
Show More Close
 

Technical Specifications

Item # 404K24
Mfr. Model # TMX5-F05
UNSPSC #53121705
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 41-1/2"
Overall Width 30-1/2"
Overall Depth 16-1/2"
Load Capacity 150 lb.
Inside Depth 15"
Inside Length 40"
Inside Width 29"
Lid Depth 4"
Bottom Depth 11"
Material Polypropylene
Volume Capacity 10 cu. ft.
Color Black
Weight 45 lb.
Latch (2) Butterfly, (2) Padlock
Mfr. Series TravelMate5
Features (2) Recessed Butterfly Twist Latches, (2) Padlock Secure Latches, (2) Edge Casters, (5) Recessed Handles, Removable Lid
Standards ATA 300 (Impact Test)
Includes 1/2" Foam Lined Interior
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms