Check Availability
  • WILSON ANTENNAS 

    Power Adapter,Portable,Capacity 12V

  • Item # 52YF78
  • Mfr. Model # 30512VPP
Power Adapter,Portable,Capacity 12V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF78
Mfr. Model # 30512VPP
UNSPSC #39121006
Shipping Weight 0.13 lbs
Country of Origin China *
Item Power Adapter
Type Portable
Capacity 12V
Size 7-1/8" W x 3-1/2" D x 1-1/8" H
Voltage (DC) 12
Used For 12V Products
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.