Check Availability
  • WILKINS 

    Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze, 3/4" Pipe Size

  • Item # 453U62
  • Mfr. Model # 34-70XLDU
Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a unitized replaceable cartridge to reduce cleaning and maintenance, this WILKINS water pressure reducing valve features a direct-acting integral bypass design that prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston allows the regulator to respond smoothly and quickly to changes in system flow demand, while also protecting the system from inlet pressure changes.
Show More Close
 

Technical Specifications

Item # 453U62
Mfr. Model # 34-70XLDU
UNSPSC #40141609
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Water Pressure Reducing Valve
Valve Type Standard
Strainer Yes
Material Lead Free Bronze
Pipe Size 3/4"
Preset Pressure Settings 50 psi
Pressure Adjustment Range 25 to 75 psi
Connection Type Double Union FNPT
Height 6"
Length 6"
Max. Temp. 140 Degrees F
Max. Pressure 300 psi
Standards ASSE 1003, IAPMO, CSA, NSF
Compliance ANSI/NSF 61
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms