Check Availability
  • WILKERSON 

    45 PSI Electronic Proportional Regulator

  • Item # 6THW8
  • Mfr. Model # ER09-02-00C0
45 PSI Electronic Proportional Regulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6THW8
Mfr. Model # ER09-02-00C0
UNSPSC #41111927
Shipping Weight 0.7 lbs
Country of Origin Netherlands *
Item Proportional Regulator
Type Electronic
NPT (In.) 1/4
Max. Flow (CFM) 35
Max. Pressure (PSI) 45
Adjustment Range (PSI) 0 to 30
Input Voltage 24VDC
Input Signal 0-10V or 4-20 mA
Power Consumption 1.1 W
Temp. Range (F) 32 to 122 Degrees F
Accuracy (%) +/- 0.3%
Enclosure IP65
Indicator Integral LED
Height (In.) 5.55
Width (In.) 2.25
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms