Check Availability
  • WILKERSON 

    3-1/16" x 3" x 7" Zinc Automatic Drain Valve with 1/2" NPT Pipe Size

  • Item # 5Z617
  • Mfr. Model # XB3-04-M00B
3-1/16" x 3" x 7" Zinc Automatic Drain Valve with 1/2" NPT Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Automatically drains condensed water and oil from a compressed air system. Valve comes with an override feature that allows manual operation. Sutable for use with compressors up to 100 HP.
Show More Close
 

Technical Specifications

Item # 5Z617
Mfr. Model # XB3-04-M00B
UNSPSC #40141701
Catalog Page 2580
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Automatic Drain Valve
Pipe Size 1/2" NPT
Drain Outlet Dia. 1/8"
Max. Pressure 200 psi
Operating Temp. Range 32 to 150 Degrees F
Drain Rate @ 100 PSI 80.00 gpm
Min. Pressure 20 psi
Bowl Capacity 5 oz.
Body Material Zinc
Overall Height 7"
Overall Width 3-1/16"
Overall Depth 3"
Overall Dia. 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms