Check Availability
  • WILKERSON 

    150 PSI Electronic Proportional Regulator

  • Item # 6THW9
  • Mfr. Model # ER09-02-0000
150 PSI Electronic Proportional Regulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6THW9
Mfr. Model # ER09-02-0000
UNSPSC #41111927
Shipping Weight 0.7 lbs
Country of Origin Netherlands *
Item - Proportional Regulators Electronic Proportional Regulator
Connection Size - Air Treatment 1/4" NPT
Max. Incoming Pressure - Air Treatment 150 psi
Max. Flow - Air Treatment 35 cfm
Adjustment Range - Air Treatment 0 to 145 psi
Input Voltage - Air Treatment 24VDC
Input Signal 0-10V or 4-20 mA
Power Consumption 1.1 W
Temp. Range (F) 32 to 122 Degrees F
Accuracy (%) +/- 0.3%
Enclosure IP65
Indicator Integral LED
Height (In.) 5.55
Width (In.) 2.25
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms