Check Availability
  • WIHA TOOLS 

    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 53KG97
  • Mfr. Model # 32956
V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53KG97
Mfr. Model # 32956
UNSPSC #27112112
Shipping Weight 0.98 lbs
Country of Origin Vietnam *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 2"
Jaw Width 17/64"
Jaw Length 1-9/32"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Not Tether Capable
Nonsparking No
Insulated Yes
No. of Jaw Positions 10
Material Chrome Vanadium Steel
Finish Black Oxide
Features (10) Opening Settings, Narrow Head, Push Button Adjustment
Standards EN/IEC 60900,ASTM 1505, NFPA70E, CSA, OSHA 29 CFR1910
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov