Check Availability
  • WIHA TOOLS 

    V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 53KG96
  • Mfr. Model # 32954
V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KG96
Mfr. Model # 32954
UNSPSC #27112112
Shipping Weight 0.95 lbs
Country of Origin Vietnam *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2"
Jaw Width 17/64"
Jaw Length 1-9/32"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Not Tether Capable
Nonsparking No
Insulated Yes
No. of Jaw Positions 10
Material Chrome Vanadium Steel
Finish Black Oxide
Features (10) Opening Settings, Narrow Head
Standards EN/IEC 60900,ASTM 1505, NFPA70E, CSA, OSHA 29 CFR1910
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.