Check Availability
  • WIHA TOOLS 

    T Shape Torx Key with T15 Tip Size

  • Item # 38VZ09
  • Mfr. Model # 36417
T Shape Torx Key with T15 Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WIHA Torx® T15 T-handle features an ergonomic handle design for high torque use. Handle is directly molded onto the blade with smooth edges to prevent injuries and eliminate any pressure marks. Made from chrome-vanadium-molybdenum tool steel with a corrosion-protected hard chrome finish. Torx virtually eliminates screw head cam-out. Each Torx includes a practical hole for hanging.
Show More Close
 

Technical Specifications

Item # 38VZ09
Mfr. Model # 36417
UNSPSC #27111716
Shipping Weight 0.13 lbs
Country of Origin Germany *
Hex/Torx Key Product Grouping Torx Key
Item Torx Key
Shape T
Measurement Type Torx(R)
Tip Size T15
Arm Length 7-7/8"
Handle Length 3-1/8"
Blade Material Alloy Steel
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Ergonomic
Handle Color Green
Handle Material Plastic
Working Angle 25 Degrees
Meets/Exceeds IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
* This product's country of origin is subject to change

Compliance and Restrictions