Check Availability
  • WIHA TOOLS 

    Steel Precision Screwdriver with 1-5/8" Shank and T6 Specialty Tip

  • Item # 1XHX8
  • Mfr. Model # 27811
Steel Precision Screwdriver with 1-5/8" Shank and T6 Specialty Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The WIHA precision ESD-safe Torx® screwdriver allows for safe, controlled dissipation of static build up, ideal for working on sensitive electronic components. Precision handle is made of high-quality, cadmium-free plastic and is molded on for a permanent bond to blade. Helps eliminate screw head cam-out. Tapered shape allows rapid rotation. Rotating cap for precise turning and control. Chrome-vanadium-molybdenum tool steel blade with hard chrome finish is through hardened for wear resistance. Exact-fit machined tip.
Show More Close
 

Technical Specifications

Item # 1XHX8
Mfr. Model # 27811
UNSPSC #27111701
Shipping Weight 0.02 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Precision Screwdriver
Tip Style Group Specialty
Screwdriver Tip Style Torx(R)
Tip Size T6
Handle Material Cadmium-Free Plastic
Shank Length 1-5/8"
Overall Length 4-3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe Yes
Insulated No
Nonsparking No
Handle Design Ergonomic with Rotating Cap
Shank Shape Round
Shank Material Steel
Finish Chrome
Standards DIN EN 61340-5-1 / 61340-5-2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov