Check Availability
  • WIHA TOOLS 

    Steel Precision Screwdriver with 1-5/8" Shank and PL1 Precision Tip

  • Item # 16ML69
  • Mfr. Model # 26761
Steel Precision Screwdriver with 1-5/8" Shank and PL1 Precision Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crafted from high-performance, CRM72 tool steel, this precision screwdriver offers an exact fit and superior wear resistance. It also features a hard-chromed finish to resist corrosion. Tapered ergonomic handle. Easy-spin, fingertip control cap. Will fit fasteners used in "Apple" brand products including iPhone, MacBook and MacBook Air.
Show More Close
 

Technical Specifications

Item # 16ML69
Mfr. Model # 26761
UNSPSC #27111701
Shipping Weight 0.06 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Precision Screwdriver
Tip Style Group Precision
Screwdriver Tip Style Pentalobe
Tip Size PL1
Handle Material Cadmium-Free Plastic
Shank Length 1-5/8"
Overall Length 4-3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic with Rotating Cap
Shank Shape Round
Shank Material Steel
Finish Chrome
Features Used Primarily On Apple Branded Products
Standards HRC 59-61
* This product's country of origin is subject to change

Compliance and Restrictions