Check Availability
  • WIHA TOOLS 

    Precision Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 3/8", Jaw Length: 1/2", ESD Safe: Yes

  • Item # 9MDV0
  • Mfr. Model # 32706
Precision Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 3/8", Jaw Length: 1/2", ESD Safe: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These diagonal cutters feature ergonomic, molded, two-component grips for comfort during use. The grips are manufactured with ESD-safe dissipative material, with molded-in slip guards for added user protection. Finger jam protection helps provide safe operation at all settings. Pliers feature high-quality tool steel, construction, with a mirror polished finish, and soft-touch tension return springs.
Show More Close
 

Technical Specifications

Item # 9MDV0
Mfr. Model # 32706
UNSPSC #27112114
Shipping Weight 0.19 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Bevel
ESD Safe Yes
Jaw Width 3/8"
Nominal Tool Length 5"
Jaw Length 1/2"
Material Tool Steel
Overall Length 4-1/2"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Wide Tapered
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Handle Type Ergonomic 2-Component
Handle Color Black/Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms