Check Availability
  • WIHA TOOLS 

    L Shape MagicSpring® Torx Key with T25 Tip Size

  • Item # 4NB65
  • Mfr. Model # 37125
L Shape MagicSpring® Torx Key with T25 Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WIHA MagicSpring® Torx® T25 L-key features an arm that is 15% to 20% longer than other L-keys. Made from chrome-vanadium-molybdenum tool steel through hardened for best wear resistance. Exclusive MagicSpring holds screws securely and virtually eliminates screw head cam-out. MagicSpring doesn't weaken tool or interfere in use. Precision machined tip for exact fit.
Show More Close
 

Technical Specifications

Item # 4NB65
Mfr. Model # 37125
UNSPSC #27111716
Shipping Weight 0.05 lbs
Country of Origin Germany *
Hex/Torx Key Product Grouping Torx Key
Item MagicSpring(R) Torx Key
Shape L
Measurement Type Torx(R)
Tip Size T25
Arm Length 6-13/32"
Handle Length 27/32"
Blade Material Alloy Steel
Finish Black Oxide
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Plain
Handle Color Black
Handle Material Alloy Steel
Working Angle 25 Degrees
Meets/Exceeds ISO 9001:2008
* This product's country of origin is subject to change

Compliance and Restrictions