Check Availability
  • WIHA TOOLS 

    Insulated Cable Cutter,6-1/4" Overall Length,Shear Cut Cutting Action,Primary Application: Electric

  • Item # 26X246
  • Mfr. Model # 32826
Insulated Cable Cutter,6-1/4" Overall Length,Shear Cut Cutting Action,Primary Application:  Electric
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For maximum protection, these cable cutters feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
• Ground precision cutting edges
• Serrated jaw
Show More Close
 

Technical Specifications

Item # 26X246
Mfr. Model # 32826
UNSPSC #23171604
Shipping Weight 0.55 lbs
Country of Origin Vietnam *
Item Insulated Cable Cutter
Cutting Action Shear Cut
Overall Length 6-1/4"
Cutting Capacity Communication Cable 5/8"
Handle Design 2-Compontnet Grip
Features Ground Precision Cutting Edges, Serrated Jaw
Standards EN/IEC 60900, ASTM F-1505-01 and/or According to VDE 0682/part 201, NFPA70E and CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov