Check Availability
  • WIHA TOOLS 

    Control Cabinet Key

  • Item # 26X277
  • Mfr. Model # 21103
Control Cabinet Key
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the WIHA switch cabinet key for all common switch cabinets and for locking systems for gas, water, and electricity supplies. Diecast zinc with polished finish.

• Multi-screwdriver bits
• 5mm, 6mm, and 8mm square
• 9mm triangle
• 2-way key bit with 5mm diameter internal and 9mm diameter external
Show More Close
 

Technical Specifications

Item # 26X277
Mfr. Model # 21103
UNSPSC #46171509
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Control Cabinet Key
Overall Length 3"
Material Zinc Die Cast
Finish Polished
* This product's country of origin is subject to change

Compliance and Restrictions