Check Availability
  • WIHA TOOLS 

    Chrome Vanadium Steel Screwdriver with 2-3/8" Shank and 4.0mm Specialty Tip

  • Item # 440A47
  • Mfr. Model # 26340
Chrome Vanadium Steel Screwdriver with 2-3/8" Shank and 4.0mm Specialty Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hex screwdriver is are also known as an Allen key or Allen wrench. It features a six-sided hex tip.
Show More Close
 

Technical Specifications

Item # 440A47
Mfr. Model # 26340
UNSPSC #27111701
Shipping Weight 0.06 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Screwdriver
Tip Style Group Specialty
Screwdriver Tip Style Hex
Tip Size 4.0mm
Handle Material Plastic
Shank Length 2-3/8"
Overall Length 6-3/4"
Tether Capable Not Tether Capable
ESD Safe No
Nonsparking No
Handle Design Ergonomic with Rotating Cap
Shank Shape Round
Shank Material Chrome Vanadium Steel
Finish Chrome
Features Tip Size On Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.