Check Availability
  • Hand Tool Kits
  • WIHA TOOLS 

    80-PC Insulated Tool Kit

  • Item # 26X224
  • Mfr. Model # 32800
80-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X224
Mfr. Model # 32800
UNSPSC #27113204
Catalog Page 854
Shipping Weight 41.8 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Item Insulated Tool Kit
Number of Pieces 80
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 3
Number of Hex and Torx Keys 21
Number of Measuring Tools 1
Number of Nut Drivers and Nutsetters 12
Number of Pliers 7
Number of Screwdrivers 18
Number of Sockets and Accessories 16
Number of Wrenches 1
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Electricians Knife 8-1/2"
Electrical and Telecomm Tools Included Class III Voltage Detector, 6-5/16" Cable Cutter, 6-5/16" Wire Stripper
Hex and Torx Keys Included (2) Hex L-Keys 1/2", 10mm, (10) T-Handle Hex Drivers 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 4, 5, 6, 8mm, (9) Torx(R) Drivers T6, T7, T8, T9, T10, T15, T20, T25, T30
Measuring Tools Included Job Site Folding Ruler 78"
Nut Drivers and Nutsetters Included 7/32", 1/4", 5/16", 3/8", 7/16", 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm Nut Drivers
Pliers Included 6-5/16" Bent Nose, 9" Linemans, 6-5/16"Diagonal Cuting, 8" High Leverage Cutter, 6-5/16" Long Flat Nose, 6-5/16", 8" Long Nose
Screwdrivers Included Slotted 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8, 10mm, Phillips #0, #1, #2, #3, Slotted Phillips Terminal Drivers #1, #2, Square Recess #1, #2
Sockets and Accessories Included 3/8" Dr 12 pt. Sockets 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 13, 14, 15, 17, 19, 20, 22mm, 3/8" Dr Ratchet, 3/8" Dr Extension 5"
Wrenches Included 8" Adjustable
Includes Watertight Rolling Tool Case
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Welcome Sign In