Check Availability
  • WIHA TOOLS 

    Insulated Multi-Bit Screwdriver Set 9-Pc., 8-in-1, Electrician, 2-13/16" Overall Length

  • Item # 26X284
  • Mfr. Model # 28391
Insulated Multi-Bit Screwdriver Set 9-Pc., 8-in-1, Electrician, 2-13/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WIHA 8-in-1 insulated multibit screwdriver set includes Phillips, Robertson, square recess, slotted, Torx®, and Xeno bits. The insulated handle is tested to 10,000V and rated to 1000VAC or 1500VDC. Narrower than standard insulated tools, this SoftFinish® slimline handle is cushioned for comfort. Protective insulation is also molded directly into each precision-machined bit. Includes roll-up canvas storage pouch.
Show More Close
 

Technical Specifications

Item # 26X284
Mfr. Model # 28391
UNSPSC #27111701
Catalog Page 857
Shipping Weight 1.1 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Multi-Bit Screwdriver Set
Tip Style Group Crosspoint, Slotted, Star, Xeno
Screwdriver Tip Style Phillips/Slotted/Torx(R)
Sizes Included Phillips #1, #2, Slotted 4.0, 6.5mm, Torx(R) T15, T20, Xeno: #2
Handle Material Multi-Component
Overall Length 2-13/16"
Includes Roll Up Pouch
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Slotted, Torx(R), Xeno
Driver Type 8-in-1
Primary Application Electrician
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 9
Shank Type Solid
Shank Material Chrome Vanadium Steel
Finish Black Oxide
Screwdriver Bit Material Chrome Vanadium Steel
Drive Size 1/4"
Features Round Shank
Standards EN/IEC 60900, ASTM F-1505-01, VDE 0682/part 201, DIN 7437, NFPA70E & CSA Specification
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms