Check Availability
7-PC Insulated Tool Set
  • WIHA TOOLS 

    7-PC Insulated Tool Set

  • Item # 53KH22
  • Mfr. Model # 32899
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 53KH22
Mfr. Model # 32899
UNSPSC #27113204
Shipping Weight 5.46 lbs
Country of Origin Vietnam *
Item Insulated Tool Set
Number of Pieces 7
Pliers Included Linesmans Pliers with Crimper 9", Long-Nose 6-5/16", Diagonal Cutter 6-5/16"
Screwdrivers Included (2) Slotted Screwdrivers: 1/8", 3/16", (2) Phillips Screwdrivers: #1, #2
Tool Storage Included Yes
Tool Storage Type Included Box
Includes Molded Tool Box
Max. Use Voltage 1000VAC
Standards EN/IEC 60900, ASTM 1505,VDE 0682/Part 201,NFP A70E, CSA, OSHA 29 CFR1910

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms