Check Availability
  • WIHA TOOLS 

    66-PC Insulated Tool Kit

  • Item # 6UUG7
  • Mfr. Model # 32876
66-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tools in this insulated set feature ergo molded, insulated cushioned grips. The handles are molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blades are super hardened and tempered for long life performance. They are also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.
Show More Close
 

Technical Specifications

Item # 6UUG7
Mfr. Model # 32876
UNSPSC #27113204
Catalog Page 854
Shipping Weight 25.15 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Item Insulated Tool Kit
Number of Pieces 66
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 2
Number of Hex and Torx Keys 11
Number of Nut Drivers and Nutsetters 5
Number of Pliers 5
Number of Screwdrivers 17
Number of Sockets and Accessories 17
Number of Wrenches 1
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Box
Cutting Tools Included Knife 8-1/2"
Electrical and Telecomm Tools Included 8" Cable Cutter, 6-5/16" Stripper
Hex and Torx Keys Included (5) L-Key Hex Keys 4, 5, 6, 8, 10mm, 50mm, (6) T-Handle Hex Driver 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Nut Drivers and Nutsetters Included 1/4", 5/16", 11/32", 3/8", 7/16" Nut Drivers
Pliers Included 6-5/16" Diagonal Cutting, 6-5/16" Flat Nose, 8" High Leverage Cutter, 9" Linemans, 8" Long Nose
Screwdrivers Included Slotted 2, 2.5, 3, 4, 4.5, 5.5, 6, 8, 10mm, Phillips #0, #1, #2, #3, Terminal Drivers #1, #2, Square Recess #1, #2
Sockets and Accessories Included 3/8" Dr Sockets 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 8, 10, 13, 14, 15, 17, 19, 22mm, 3/8" Dr Ratchet, 3/8" Dr Extension 5"
Wrenches Included 8" Adjustable
Includes 23" Tool Box
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms