Check Availability
  • WIHA TOOLS 

    6-PC Insulated Tool Kit

  • Item # 26X231
  • Mfr. Model # 32984
6-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X231
Mfr. Model # 32984
UNSPSC #27113201
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 6
Number of Pliers 2
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included No
Pliers Included 8" Linemans, 8" Long Nose
Screwdrivers Included Slotted 3, 4.5mm, Phillips #2, Square Recess #2
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms