Check Availability
  • WIHA TOOLS 

    5-PC Insulated Tool Kit

  • Item # 26X225
  • Mfr. Model # 32875
5-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X225
Mfr. Model # 32875
UNSPSC #27113201
Shipping Weight 2.9 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 5
Number of Pliers 2
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Pouch
Pliers Included 9" Linemans, 8" Long Nose
Screwdrivers Included Slotted 4.5, 6.5mm, Phillips #1
Includes Belt Pack Pouch
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms