Check Availability
  • WIHA TOOLS 

    48-PC Insulated Tool Kit

  • Item # 26X239
  • Mfr. Model # 32874
48-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X239
Mfr. Model # 32874
UNSPSC #27113204
Shipping Weight 16.3 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Wrenches
Item Insulated Tool Kit
Number of Pieces 48
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 2
Number of Measuring Tools 1
Number of Nut Drivers and Nutsetters 6
Number of Pliers 5
Number of Screwdrivers 24
Number of Wrenches 1
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Bag
Cutting Tools Included Cable Knife
Electrical and Telecomm Tools Included 9" Crimper,6-5/16" Stripper
Measuring Tools Included In/mm Ruler 2m
Nut Drivers and Nutsetters Included 7/32", 1/4", 5/16", 3/8", 7/16", 1/2" Nut Drivers
Pliers Included 6-5/16" Linemans, 6-5/16", 8" Long Nose, 8" High Leverage Cutter, 6-5/16" Side Cutter
Screwdrivers Included Slotted 2, 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8mm, Phillips #0, #1, #2, #3, T-Handle Hex 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", Square Recess #1, #2, Xeno Terminal Drivers #1, #2
Wrenches Included 8" Adjustable
Includes CanvasTool Bag
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms