Check Availability
  • WIHA TOOLS 

    3-PC Insulated Tool Set

  • Item # 53KG99
  • Mfr. Model # 32982
3-PC Insulated Tool Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KG99
Mfr. Model # 32982
UNSPSC #27113204
Shipping Weight 1.05 lbs
Country of Origin Vietnam *
Item Insulated Tool Set
Number of Pieces 3
Pliers Included Long-Nose 6-5/16", Diagonal Cutter 6-5/16"
Tool Storage Included No
Tool Storage Type Included None
Includes Clam Shell Package
Max. Use Voltage 1000VAC
Standards EN/IEC 60900, ASTM 1505,VDE 0682/Part 201,NFP A70E, CSA, OSHA 29 CFR1910
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms