Check Availability
  • WIHA TOOLS 

    3-PC Insulated Tool Kit

  • Item # 5HYN3
  • Mfr. Model # 32871.G
3-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tools in this insulated set feature ergo molded, insulated cushioned grips. The handles are molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blades are super hardened and tempered for long life performance. They are also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.
Show More Close
 

Technical Specifications

Item # 5HYN3
Mfr. Model # 32871.G
UNSPSC #27113204
Shipping Weight 1.69 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 3
Number of Pliers 2
Number of Screwdrivers 1
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Pouch
Pliers Included 6-1/4" Diagonal Cutting, 8" Long Nose
Screwdrivers Included Multi-Bit Screwdriver
Includes (6) Insert Bits 4.5, 6.5mm Slotted, #1, #2 Phillips, #1, #2 Robertson Square Recess, Belt Pack Pouch
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms