Check Availability
25-PC Insulated Tool Kit
  • WIHA TOOLS 

    25-PC Insulated Tool Kit

  • Item # 26X238
  • Mfr. Model # 32879
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X238
Mfr. Model # 32879
UNSPSC #27113204
Shipping Weight 11.9 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 25
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 1
Number of Measuring Tools 1
Number of Nut Drivers and Nutsetters 10
Number of Pliers 3
Number of Screwdrivers 7
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Box
Cutting Tools Included Knife 8-1/2"
Electrical and Telecomm Tools Included 6-5/16" Stripper
Measuring Tools Included In/mm Folding Ruler
Nut Drivers and Nutsetters Included 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 7mm, 8mm, 10mm, 13mm Nut Drivers
Pliers Included 9" Linemans, 8" High Leverage Cutter, 8" Long Nose
Screwdrivers Included Slotted 3, 4.5, 6mm, Phillips #1, #2, Square Recess #1, #2, Phillips Slotted Terminal Drivers #1, #2
Includes Molded Tool Box
Standards ASTM F 1505-01, EN/IEC 60900, CSA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms