Check Availability
  • WIHA TOOLS 

    24-PC Insulated Tool Kit

  • Item # 8GYP0
  • Mfr. Model # 31790
24-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tools in this insulated set feature ergo molded, insulated cushioned grips. The handles are molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blades are super hardened and tempered for long life performance. They are also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.
Show More Close
 

Technical Specifications

Item # 8GYP0
Mfr. Model # 31790
UNSPSC #27113204
Shipping Weight 11.8 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories
Item Insulated Tool Kit
Number of Pieces 24
Number of Cutting Tools 1
Number of Pliers 3
Number of Screwdrivers 6
Number of Sockets and Accessories 14
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Box
Cutting Tools Included Electricians Knife
Pliers Included 8" Linemans, 6-5/16" Diagonal Cutting, 6-5/16" Long Nose
Screwdrivers Included Slotted 9/64", 3/16", 1/4", Phillips #1, #2, #3
Sockets and Accessories Included 1/2" Dr 6 pt. Sockets 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/2" Dr Ratchet 10-1/4", 1/2" Dr Extensions 5", 10"
Includes Molded Storage Box
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms