Check Availability
  • WIHA TOOLS 

    24-PC Insulated Tool Kit

  • Item # 8GYN9
  • Mfr. Model # 31592
24-PC Insulated Tool Kit Insulated Tool Set,24 pc.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tools in this insulated set feature ergo molded, insulated cushioned grips. The handles are molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blades are super hardened and tempered for long life performance. They are also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.
Show More Close
 

Technical Specifications

Item # 8GYN9
Mfr. Model # 31592
UNSPSC #27113204
Catalog Page 856
Shipping Weight 4.0 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories
Item Insulated Tool Kit
Number of Pieces 24
Number of Cutting Tools 1
Number of Pliers 3
Number of Screwdrivers 6
Number of Sockets and Accessories 14
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Electricians Knife 2"
Pliers Included 8" Linemans, 6-5/16" Diagonal Cutting, 6-5/16" Long Nose
Screwdrivers Included Slotted 3.5, 4.5, 6.5mm, Phillips #1, #2, #3
Sockets and Accessories Included 3/8" Dr Sockets 6, 7, 8, 9, 10, 11, 12, 13, 14, 17, 19mm, 3/8" Dr Ratchet 7-1/2", 3/8" Dr Extensions 5", 10"
Includes Molded Carrying Case
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms