Check Availability
  • WIHA TOOLS 

    22-PC Insulated Tool Set

  • Item # 53KG98
  • Mfr. Model # 32973
22-PC Insulated Tool Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53KG98
Mfr. Model # 32973
UNSPSC #27113204
Shipping Weight 10.2 lbs
Country of Origin Germany *
Item Insulated Tool Set
Number of Pieces 22
Pliers Included Linesmans Pliers with Crimper 9", Long-Nose 8", High Leverage Cutter 8"
Screwdrivers Included Phillips Screwdriver #1, (2) Xeno Slotted/Phillips Screwdriver: #1, #2, (2) Slotted Screwdrivers: 9/64", 3/16", (2) Phillips Screwdrivers: #1, #2, (2) Square Screwdrivers: #1, #2
Nut Drivers Included 1/4", 5/16", 11/32", 3/8", 7/16"
Tool Storage Included Yes
Tool Storage Type Included Box
Includes Molded Tool Box, Insulated Stripping Knife
Max. Use Voltage 1000VAC
Standards EN/IEC 60900, ASTM 1505,VDE 0682/Part 201,NFP A70E, CSA, OSHA 29 CFR1910
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms