Check Availability
  • WIHA TOOLS 

    22-PC Insulated Tool Kit

  • Item # 26X230
  • Mfr. Model # 32988
22-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X230
Mfr. Model # 32988
UNSPSC #27113201
Shipping Weight 6.64 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 22
Number of Electrical and Telecomm Tools 3
Number of Pliers 4
Number of Screwdrivers 14
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Pouch
Electrical and Telecomm Tools Included 8" Cable Cutter 8", 6-5/16" Wire Stripper, 7" Crimper
Pliers Included 6-5/16", 8" Diagonal Cutting, 9" Linemans with Cutter, 8" Long Nose
Screwdrivers Included Slotted Xeno 3, 4, 5.5, 6.5mm, Phillips Xeno #1, #2, Terminal Xeno #1, #2, Square Recess #1, #2, Torx T8, T10, T15, T20
Includes Roll-Up Pouch
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms