Check Availability
16-PC Insulated Tool Set
  • WIHA TOOLS 

    16-PC Insulated Tool Set

  • Item # 53KH02
  • Mfr. Model # 32990
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 53KH02
Mfr. Model # 32990
UNSPSC #27113204
Shipping Weight 3.6 lbs
Country of Origin Germany *
Item Insulated Tool Set
Number of Pieces 16
Pliers Included Linesmans Pliers 9-1/2", Long-Nose 8", Diagonal Cutter 8"
Screwdrivers Included (3) Slotted Bits 4.5mm, 5.5mm, 6mm, (3) Phillips Bits: #1, #2, #3, (6) Bits: T10, T15, T20, T25, T27, T30
Tool Storage Included No
Tool Storage Type Included None
Max. Use Voltage 1000VAC
Standards EN/IEC 60900, ASTM 1505,VDE 0682/Part 201,NFP A70E, CSA, OSHA 29 CFR1910

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms