Check Availability
  • WIHA TOOLS 

    15-PC Insulated Tool Kit

  • Item # 1YUL5
  • Mfr. Model # 32190
15-PC Insulated Tool Kit Insulated Screwdriver/Nutdriver Set,15pc Insulated Screwdriver/Nutdriver Set,15pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tools in this insulated set feature ergo molded, insulated cushioned grips. The handles are molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blades are super hardened and tempered for long life performance. They are also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.
Show More Close
 

Technical Specifications

Item # 1YUL5
Mfr. Model # 32190
UNSPSC #27113204
Catalog Page 854
Shipping Weight 6.75 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Nut Drivers and Nutsetters, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 15
Number of Nut Drivers and Nutsetters 5
Number of Screwdrivers 10
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Bag
Nut Drivers and Nutsetters Included 1/4", 5/16", 3/8", 7/16", 1/2" Nut Drivers
Screwdrivers Included Slotted 2, 2.5, 3, 3.5, 4.5, 6.5, 8mm, Phillips #1, #2, #3
Includes Zippered Bag
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms