Check Availability
  • WIHA TOOLS 

    14mm, Ratcheting Box End Wrench, Metric, Smooth Finish, Number of Points: 12

  • Item # 53KE71
  • Mfr. Model # 21214
14mm, Ratcheting Box End Wrench, Metric, Smooth Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53KE71
Mfr. Model # 21214
UNSPSC #27111714
Shipping Weight 0.3 lbs
Country of Origin Germany *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Single End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 14mm
Number of Points 12
Overall Length 6-7/16"
Finish Smooth
Wrench Material Vanadium Steel
Insulated Yes
Tether Capable Not Tether Capable
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov