Check Availability
  • WIHA TOOLS 

    Insulated Multi-Bit Screwdriver Set 15-Pc., 14-in-1, Electrician, 2-13/16" Overall Length

  • Item # 26X282
  • Mfr. Model # 28390
Insulated Multi-Bit Screwdriver Set 15-Pc., 14-in-1, Electrician, 2-13/16" Overall Length Ins. Multi-Bit Screwdriver Set,14-in-1 Ins. Multi-Bit Screwdriver Set,14-in-1 Ins. Multi-Bit Screwdriver Set,14-in-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The WIHA 14-in-1 insulated multibit screwdriver set includes Phillips, Robertson, square recess, slotted, Torx®, and Xeno bits. The insulated handle is tested to 10,000V and rated to 1000VAC or 1500VDC. Narrower than standard insulated tools, this SoftFinish® slimline handle is cushioned for comfort. Protective insulation is also molded directly into each precision-machined bit. Includes roll-up canvas storage pouch.
Show More Close
 

Technical Specifications

Item # 26X282
Mfr. Model # 28390
UNSPSC #27111701
Catalog Page 857
Shipping Weight 0.69 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Multi-Bit Screwdriver Set
Tip Style Group Crosspoint, Slotted, Square, Star, Xeno
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 3.0, 4.0, 5.5, 6.5mm, Torx(R) T8, T10, T15, T20, Xeno #1, 2
Handle Material Multi-Component
Overall Length 2-13/16"
Includes Roll Up Pouch
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R), Xeno
Driver Type 14-in-1
Primary Application Electrician
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 15
Shank Type Solid
Shank Material Chrome Vanadium Steel
Finish Black Oxide
Screwdriver Bit Material Chrome Vanadium Steel
Drive Size 1/4"
Features Round Shank
Standards EN/IEC 60900, ASTM F-1505-01, VDE 0682/part 201, DIN 7437, NFPA70E & CSA Specification
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms