Check Availability
13mm, Ratcheting Box End Wrench, Metric, Smooth Finish, Number of Points: 12
  • WIHA TOOLS 

    13mm, Ratcheting Box End Wrench, Metric, Smooth Finish, Number of Points: 12

  • Item # 53KE70
  • Mfr. Model # 21213
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 53KE70
Mfr. Model # 21213
UNSPSC #27111714
Shipping Weight 0.2 lbs
Country of Origin Germany *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Single End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 13mm
Number of Points 12
Overall Length 6"
Finish Smooth
Wrench Material Vanadium Steel
Insulated Yes
Tether Capable Not Tether Capable
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.