Check Availability
  • WIHA TOOLS 

    13-PC Insulated Tool Kit

  • Item # 26X237
  • Mfr. Model # 32878
13-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X237
Mfr. Model # 32878
UNSPSC #27113201
Shipping Weight 8.05 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 13
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 1
Number of Pliers 2
Number of Screwdrivers 9
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Box
Cutting Tools Included Cable Stripping Knife 50mm
Electrical and Telecomm Tools Included 9" Crimper
Pliers Included 8" High Leverage Cutter, 8" Long Nose
Screwdrivers Included Slotted 3, 4.5, 6mm, Phillips #1, #2, Square Recess #1, #2, Phillips Slotted Terminal Drivers #1, #2
Includes Molded Tool Box
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms