Check Availability
  • WIHA TOOLS 

    11-PC Insulated Tool Kit

  • Item # 26X233
  • Mfr. Model # 32986
11-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, the tools in this 11-pc. set feature molded-on handle insulation, and are individually tested for insulation integrity. They are insulated to help protect you against electric shock when working on and around live currents. Tools come packed together in an easy-to transport, roll-up canvas pouch. Insulated 1000 Volt Rated. 10,000 Volt Tested.
Show More Close
 

Technical Specifications

Item # 26X233
Mfr. Model # 32986
UNSPSC #27113201
Catalog Page 854
Shipping Weight 4.25 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 11
Number of Electrical and Telecomm Tools 1
Number of Pliers 3
Number of Screwdrivers 7
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Pouch
Electrical and Telecomm Tools Included 6-5/16" Stripper
Pliers Included 8" Linemans, 6-5/16" Diagonal Cutting, 6-5/16" Long Nose
Screwdrivers Included Slotted 3, 4.5, 5.5mm, Phillips #1, #2, Square Recess #1, #2
Includes Roll-Up Pouch
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms