Check Availability
  • WIHA TOOLS 

    10-PC Insulated Tool Kit

  • Item # 5LX08
  • Mfr. Model # 32891
10-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tools in this insulated set feature ergo molded, insulated cushioned grips. The handles are molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blades are super hardened and tempered for long life performance. They are also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.
Show More Close
 

Technical Specifications

Item # 5LX08
Mfr. Model # 32891
UNSPSC #27113201
Catalog Page 854
Shipping Weight 7.1 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 10
Number of Electrical and Telecomm Tools 2
Number of Pliers 3
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Electrical and Telecomm Tools Included 8" Cable Cutter 8", 6-1/2" Universal Wire Stripper
Pliers Included 8" Linemans with Cutter, 8" High Leverage Diagonal Cutting, 8" Long Nose
Screwdrivers Included Cabinet Tip 3/16", 1/4", Phillips #1, #2, #3
Includes Black Cordura Case
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms