Check Availability
  • WIHA TOOLS 

    10-PC Insulated Tool Kit

  • Item # 26X234
  • Mfr. Model # 32892
10-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X234
Mfr. Model # 32892
UNSPSC #27113201
Shipping Weight 7.1 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 10
Number of Pliers 4
Number of Screwdrivers 6
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Box
Pliers Included 8" Bent Nose, 8" Linemans, 6-5/16" Long Nose, 6-5/16" Diagonal Cutting
Screwdrivers Included Slotted 3, 4.5, 6.5mm, Phillips #0, #1, #2
Includes Molded Tool Box
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms