Check Availability
  • WIHA TOOLS 

    10-PC Insulated Tool Kit

  • Item # 26X222
  • Mfr. Model # 32868
10-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For maximum protection, these tools feature molded-on handle insulation, and are individually tested for insulation integrity. Insulated 1000 Volt Rated. 10,000 Volt Tested.

• Molded-on handle insulation
• Individually tested
• Insulated 1000 Volt Rated
• 10,000 Volt Tested
Show More Close
 

Technical Specifications

Item # 26X222
Mfr. Model # 32868
UNSPSC #27113201
Shipping Weight 4.95 lbs
Country of Origin Vietnam *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 10
Number of Electrical and Telecomm Tools 2
Number of Pliers 3
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Pouch
Electrical and Telecomm Tools Included 6-5/16"Wire Stripper, 8" Crimper
Pliers Included 9" Linemans, 7" Diagonal Cutting, 8" Long Nose
Screwdrivers Included Slotted 3, 4.5, 6mm, Phillips #1, #2
Includes Canvas Storage Pouch
Standards ASTM F 1505-01, EN/IEC 60900, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms