Check Availability
  • WIEGMANN 

    Replacement Clamp Assembly, Steel

  • Item # 4KP41
  • Mfr. Model # WAN12RA
Replacement Clamp Assembly, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the WIEGMANN® replacement clamps with your NEMA 12 enclosures. Includes all necessary parts. Use with Nos. 2W824, 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6C748, 6XC00, 6XC01, 6XC02, 6XC03, 6XC04, 6XC05, 6XC11, 6XC12, 6XC13, and 6XC14 (sold separately).
Show More Close
 

Technical Specifications

Item # 4KP41
Mfr. Model # WAN12RA
UNSPSC #39121302
Catalog Page 296
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Replacement Clamp Assembly
Material Steel
For Use With Mfr. No. 2W824, 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6C748, 6XC00, 6XC01, 6XC02, 6XC03, 6XC04, 6XC05, 6XC11, 6XC12, 6XC13, 6XC14
Sub-Category Locking Accessories
NEMA Enclosure Type 12
* This product's country of origin is subject to change

Compliance and Restrictions