Check Availability
  • WIEGMANN 

    Padlock Kit

  • Item # 4KP43
  • Mfr. Model # WAPLKJIC
Padlock Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the WIEGMANN® padlock lock kit for field installation in standard junction boxes. Latch is water tight and dust tight. Install in standard single-door JIC, BCH, and BN4CH enclosures, including 3A925, 3A927, 3A929, 4KN93, 4KN94, 4KN95, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6XC00, 6XC01, 6XC02, 6XC03, 6XC04, and 6XC05 (sold separately).
Show More Close
 

Technical Specifications

Item # 4KP43
Mfr. Model # WAPLKJIC
UNSPSC #39121301
Catalog Page 296
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Padlock Kit
For Use With Mfr. No. B080603SC, B100806SC, B161406SC, B060403CH, B100804CH, B121206CH, B201607CH, B202007CH, B242007CH, B242409CH, B040403CH, B080603CH, B060604CH, B080804CH, B100806CH, B121005CH, B141206CH, B161406CH
Sub-Category Locking Accessories
NEMA Enclosure Type JIC
* This product's country of origin is subject to change

Compliance and Restrictions