Check Availability
  • WIEGMANN 

    Latch Kit, For Use With: Single-Door NEMA 12 Enclosures, 1 EA

  • Item # 2W839
  • Mfr. Model # WAL2A
Latch Kit, For Use With: Single-Door NEMA 12 Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WIEGMANN® latch kit is designed for field installation in standard single-door Type 12 enclosures. This 1-point latch with key lock handle is watertight and dust tight.
Show More Close
 

Technical Specifications

Item # 2W839
Mfr. Model # WAL2A
UNSPSC #39121302
Catalog Page 296
Shipping Weight 0.8 lbs
Country of Origin China *
Item Latch Kit
For Use With Single-Door NEMA 12 Enclosures
Sub-Category Locking Accessories
NEMA Enclosure Type 12
Application Single-Point Key Locking
* This product's country of origin is subject to change

Compliance and Restrictions